DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • NPT inlet: 3/4"
  • Spout reach: 6-1/8"
  • Wall-mount

Grohe Parkfield™ Wall Spout with Diverter

G13338

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Parkfield™
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
FNPT
Faucet Mount
Wall Mount
Fitting Size 1
3/4 in
Material
Brass
Spout Reach
5-9/16 in
Spout Type
Pull Up Diverter
WaterSense Labeled
No

Starting at
$98.91
EACH
  • QUANTITY