• Cart

DESCRIPTION

  • Aerator height: 11/16"
  • Brass body
  • Faucet height: 3-1/4"
  • Gpm: 1.5
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires handles
  • Spout reach: 5-1/2"
  • Stainless steel flex lines

Grohe Somerset™ Widespread Lavatory Faucet with Double-Handle

G20133

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Somerset™
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-11/16 in
Spout Reach
5-1/2 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
7 in

Starting at
Call for Pricing
  • QUANTITY