DESCRIPTION

  • Brass body
  • EPA WaterSense® certification conserves water without sacrificing performance
  • Faucet height: 3-15/16"
  • Gpm: 1.5
  • Grohe EcoJoy® reduces water consumption by up to 50%
  • Grohe SilkMove® advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Includes drain assembly
  • Metal lever handles
  • Stainless steel flex lines

Grohe Eurosmart® Widespread Lavatory Faucet with Double Lever Handle

G20294

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Eurosmart®
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
3-15/18 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-15/16 in
Spout Reach
4-1/8 in
Spout Swivel
32°
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY