• Cart

DESCRIPTION

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Optional coatings include galvanized, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Standard fitting pressure ratings conform to ratings of installed coupling

Style 30 Grooved Galvanized Lateral Wye

VF00030G00

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    VF030030G00 

    $915.5
    $915.5
    Call for Pricing Call us for price $915.5 $915.5
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

  • 4 in

    VF040030G00 

    $1392.0
    $1392.0
    Call for Pricing Call us for price $1392.0 $1392.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B16.1, ANSI B16.5
ASTM Specifications
ASTM A-53, ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Galvanized
Collection
Style 30
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes