This product requires certification to purchase.

2 in. Grooved Schedule 10 304L Stainless Steel 90 Degree Elbow

GroovJoint

2 in. Grooved Schedule 10 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G469420
  • Item #9549126
  • Manufacturer Part #469420
3.3 out of 5 Customer Rating
Brand image
GroovJoint

2 in. Grooved Schedule 10 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #G469420
  • Item #9549126
  • Manufacturer Part #469420
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
Application
Piping
ASTM
ASTM A-403
NSF
NSF 61
NSF Certified
Yes
Type
G469420
UL Listed
Yes