This product requires certification to purchase.

6 in. Grooved Schedule 10 304L Stainless Steel Tee

GroovJoint

46T 6 in. Grooved Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #G46T460
  • Item #9549079
  • Manufacturer Part #46T460
5 out of 5 Customer Rating
Brand image
GroovJoint

46T 6 in. Grooved Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #G46T460
  • Item #9549079
  • Manufacturer Part #46T460
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connection 3
Grooved
End Connections
Grooved
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Weight
11.7 lb
Characteristics & Features
Collection
46T
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Warranty & Product Information
NSF
NSF 61-G
NSF Certified
Yes
UL Listed
Yes