• Cart

DESCRIPTION

Ground Joint 250# Black Malleable Iron Union

B250U

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B16.39
Coating
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Brass, Malleable Iron
Maximum Pressure
300 psi
Origin
Domestic
Pressure Class
250#