DESCRIPTION
- Corrosion resistant impeller
- Does not require motor protection
- Low energy usage
- Low noise
- Multi-speed operation
- Wet runner technology
Grundfos UPS 1-1/2 hp Bronze Circulator Pump
G96402804
Volts:
SPECIFICATIONS
- AMP
- 6.2
- Collection
- UPS
- Discharge
- 1-1/2 in
- Discharge Pressure
- 10
- End Connection 1
- Flanged
- End Connection 2
- Flanged
- End Connections
- Flanged
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Flow Rate
- 130 gpm
- Height
- 14 in
- Horsepower
- 1-1/2 hp
- Impeller
- Stainless Steel
- Lead Law Compliant
- Yes
- Length
- 13-1/2 in
- Material
- Bronze
- Maximum Feet of Head
- 62
- Maximum Pressure
- 145 psi
- Maximum Temperature
- 248
- Origin
- Global
- Phase
- Single Phase
- Power Source
- Hardwired
- Pump Application
- Heating
- Pump Body Material
- Bronze
- Pump Motor Type
- Asynchronous Squirrel Cage
- Pump Phase
- 1
- Pump Stage
- 1
- UL Listed
- Yes
- VAC at 60 Hz
- 230
- Volts
- 230V
- Watts
- 1350
- Width
- 9-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday