1-1/2 in. Bronze Pump Flange

You last purchased this on
 
Grundfos

1-1/2 in. Bronze Pump Flange

  • Fast #
  • Part #G539615
  • Item #43500
  • Manufacturer Part #539615
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1-1/2 in. Bronze Pump Flange

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 40/43
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
No
Application:
Circulator
Automatic Shut-Off:
No
Brand Model Compatibility:
UP43-75BF
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
13/16 in
Diameter:
2-15/16 in
Diameter - Inside 1:
1-5/8 in
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
GSA Approved:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Bronze