1-1/2 in. Single Flange Gasket
1-1/2 in. Single Flange Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GF 40/43
- Replacement Flange Gasket
Specifications
- ASTM:
- No
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 21/100 in
- Diameter:
- 1-1/2 in
- Diameter - Inside 1:
- 2-1/10 in
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Energy Star Compliant:
- No
- GSA Approved:
- No
- ISO:
- No