DESCRIPTION

  • Carbon axial bearing
  • Cartridge style seat permits easy change without special tools
  • Ceramic shaft and radial bearings
  • High strength 2 piece stem eliminates taper pins and disc screws from flow path
  • Lug bodies for dead-end service
  • Molded o-ring eliminates the need for flange gaskets
  • Rated: 255 psi
  • Secured stem retainer plate for blowout-proof protection and allows operator removal with valve in line
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Stainless steel rotor can and bearing plate

Grundfos 1/25 hp 230V Circulator Pump

G59896119

Flow Rate:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flow Rate
46 gpm
Horsepower
1/25 hp
Impeller
Composite
Lead Law Compliant
Yes
Maximum Pressure
145 psi
NSF Certified
No
Phase
Single Phase
Pump Body Material
Bronze
Pump Phase
1
Pump Stage
10
Size
3/4 in x 3/4 in
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY