DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

Grundfos UPS 1/25 hp Cast Iron Flanged Circulator Pump

G59896180

Volts:

230V

SPECIFICATIONS

AMP
0.41
Collection
UPS
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
17.5 gpm
Height
5-1/4 in
Horsepower
1/25 hp
Impeller
Composite;PES
Length
6-1/2 in
Material
Cast Iron
Maximum Feet of Head
15.5
Maximum Pressure
145 psi
Maximum Temperature
230
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1/2 in
UL Listed
Yes
VAC at 60 Hz
230
Volts
230V
Watts
92
Width
4-1/5 in

Starting at
$184.44
EACH
  • QUANTITY

DOCUMENTS