DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Wet runner technology

Grundfos UP 1/6 hp Cast Iron Circulator Pump

G52722352

Volts:

SPECIFICATIONS

AMP
2.15
Collection
UP
Discharge
2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Flow Rate
41 gpm
Height
7-1/2 in
Horsepower
1/6 hp
Impeller
Composite;PES
Length
8-1/2 in
Material
Cast Iron
Maximum Feet of Head
25
Maximum Pressure
145 psi
Maximum Temperature
230
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
2 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
215
Width
4-7/8 in

Starting at
Call for Pricing
  • QUANTITY