DESCRIPTION

  • Integrated pressure switch

Grundfos JP Series 1 in. 115 V NPT Stainless Steel Shallow Well Jet Pump

G97855075

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
8.21
CSA Certified
Yes
Collection
JP Series
Discharge
1 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Flow Rate
15.8 gpm
Height
8-1/3 in
Horsepower
1/2 hp
Impeller
Composite
Length
16 in
Material
Stainless Steel
Maximum Immersible Depth
0 ft
Maximum Pressure
87 psi
Pump Application
Domestic Water
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
1
RPM
3400
Size
1 in
UL Listed
No
Volts
115/230V
Width
10-2/5 in

Starting at
$588.97
EACH
  • QUANTITY