1 in. Full Port FNPT Ball Valve
1 in. Full Port FNPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve