DESCRIPTION

  • Dry-run protection
  • Many installation options
  • Over voltage and under voltage protection
  • Standard home outlet voltage (single phase)

Grundfos 1-Phase Pump

G91128531

Volts:

SPECIFICATIONS

Cord Length
7-1/2 ft
End Connection 1
NPT
End Connection 2
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Flow Rate
3.8 gpm
Height
7-17/25 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Length
9-13/100 in
Material
Stainless Steel
Maximum Pressure
334 psi
NSF Certified
No
Pump Motor Type
MSE3
RPM
17
Size
1-1/4 in x 1 in
UL Listed
Yes
Volts
240V
Width
4-49/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS