DESCRIPTION

  • Low energy consumption
  • Low noise level
  • No maintenance and long life
  • Simple installation
  • Water lubricated

Grundfos Magna3 115-230V 38 gpm Cast Iron Circulator Pump

G98126820

Horsepower:

SPECIFICATIONS

Collection
Magna3
Flow Rate
38 gpm
Horsepower
1/6 hp
Material
Cast Iron
Maximum Feet of Head
20
Phase
Single Phase
Pump Body Material
Cast Iron
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY