DESCRIPTION
- Low energy consumption
- Low noise level
- No maintenance and long life
- Simple installation
- Water lubricated
Grundfos Magna3 115-230V 50 gpm Cast Iron Circulator Pump
G98126824
Horsepower:
SPECIFICATIONS
- Collection
- Magna3
- Flow Rate
- 50 gpm
- Horsepower
- 1/6 hp
- Material
- Cast Iron
- Maximum Feet of Head
- 35
- Phase
- Single Phase
- Pump Body Material
- Cast Iron
- Volts
- 115/230V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday