115 V 21.6 gpm Circulator Pump
This product has been replaced by
Manufacturer Part #99452478
UPS15-35 115 V 21.6 gpm Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion resistant impeller
- Wet runner technology
- Multi-speed operation
- Minimum Fluid Temperature: 35.6 F
- Low noise
- Maximum Fluid Temperature: 230 F
- Does not require motor protection
- Low energy usage
- Parts Warranty: 2 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 0.95
- ANSI:
- ANSI 61
- Blower Type:
- Multispeed
- Collection:
- UPS15-35
- Control Type:
- Rocker Switch
- Depth:
- 5-13/100 in
- Discharge Pressure:
- 10
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 21.6 gpm
- Height:
- 5-7/8 in
- Horsepower:
- 7/100 hp
- Impeller:
- Composite
- Installation Type:
- In-line
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-7/8 in
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 165
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Hardwired
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Heating
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- Asynchronous Squirrel Cage
- Pump Phase:
- 1
- Pump Stage:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 110 W
- Width:
- 4-33/50 in