DESCRIPTION

  • 1 phase
  • 8 1/2" flange to flange
  • Body type: Cast iron
  • Flow range: 0 to 65 gpm
  • Head range: 0 to 14 1/2 feet
  • Removable integrated check valve
  • Required Accessories: Flange set: GF 50
  • Tapped gauge ports
  • Three speeds for system flexibility and energy savings
  • Water lubricated and maintenance free

Grundfos 115V 1/6 hp 1-Phase Cast Iron Circulator Pump

G52722557

Flow Rate:

SPECIFICATIONS

ASTM Specifications
ASTM 30 B
CSA Certified
Yes
Discharge Pressure
10
End Connection 1
Flanged
Fitting Size 1
2 in
Flow Rate
65 gpm
Height
7-1/2 in
Horsepower
1/6 hp
Impeller
Composite;PES
Length
8-1/2 in
Maximum Feet of Head
4.4
Maximum Pressure
145 psi
Maximum Temperature
40
NSF Certified
No
Phase
Single Phase
Pump Body Material
Cast Iron
Pump Phase
1
Size
2 in
UL Listed
Yes
Volts
115V

Starting at
$552.53
EACH
  • QUANTITY