DESCRIPTION

Grundfos 115V Circulator Pump

G59896783

Horsepower:

SPECIFICATIONS

Flow Rate
25.1 gpm
Horsepower
1/15 hp
Impeller
Composite|PES
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
145 psi
Phase
Single Phase
Pump Body Material
Stainless Steel
Volts
115V

Starting at
$744.92
EACH
  • QUANTITY