1/2 hp 120V Single Phase Booster Pump
1/2 hp 120V Single Phase Booster Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over voltage and under voltage protection
- Standard home outlet voltage (single phase)
- Dry-run protection
- Many installation options
-
Lead Law Compliant
Documents
Specifications
- Flow Rate:
- 22 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure - Maximum:
- 334 psi
- Pump Motor Type:
- MSE3
- RPM:
- 10700
- Volts:
- 120V