1/2 in. Bronze Threaded Valve Kit

Part #G519850  |  Item #989533  |  Manufacturer Part #519850

$50.05 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lead-Free

Lead Law Compliant

Documents

Specifications

ANSI Specifications: No

ASTM Specifications: No

Automatic Shut-Off: No

Brand Model Compatibility: GU125 Isolating Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

Color Finish: Bronze

Color Finish Category: Bronze Tones

Diameter: 1-22/25 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 2-2/4 in

High Pressure: 175

ISO Specifications: No

Inside Diameter: 1/2 in

Installation Type: [In-line, Vertical, Horizontal]

Lead Law Compliant: Yes

Length: 2-1/4 in

Material: Bronze

Maximum Temperature: 230

Minimum Pressure: 0 psi

Minimum Temperature: 14

NSF Certified: Yes

NSF Specifications: NSF 372

Outside Diameter: 1-22/25 in

Product Type: Union

Recommended Valve Application: Water

Valve Body Style: Ball

Valve Disc Material: Bronze

Valve Seat Material: Bronze

Valve Size: 1/2 in

Width: 1-7/8 in