1/2 in. FIP Stainless Steel Flex Hose Kit for UP15-10SU7P/TLC Series

You last purchased this on
 
Grundfos

1/2 in. FIP Stainless Steel Flex Hose Kit for UP15-10SU7P/TLC Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/2 in. FIP Stainless Steel Flex Hose Kit for UP15-10SU7P/TLC Series

  • Fast #
  • Part #G599390
  • Item #3085605
  • Manufacturer Part #599390
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • FNPS 1/2" x 1/2" FNPS x 12" flex hoses
  • Warranty: 2 Years
  • Flex hose kit
  • Requires Certification

Documents


Specifications

Application:
Hot Water
Brand Model Compatibility:
UP15-10SU7P/TLC Series
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Length:
12 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Hose Kit
UL Listed:
No
Weight:
1 lb