1/2 in. Plastic Threaded Valve Kit
Comfort System 1/2 in. Plastic Threaded Valve Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 15 PT: 240-
Pick Up: 0 Available in Leesburg, VA - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- UP15-10SU7P
- Replacement/Additional Comfort Valve
-
Lead Law Compliant
Documents
Specifications
- Application:
- Hot Water
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- UP15-10SU7P/TLC Comfort Series
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Comfort System
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 31/50 in
- Diameter:
- 31/50 in
- Diameter - Inside 1:
- 1/2 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connection 4:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Inline, Vertical, Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-5/16 in
- Material:
- Bronze
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 25
- Pressure - Minimum:
- 0 psi
- Product Type:
- Thermostatic Valve
- Recommended Valve Application:
- Water
- Suction Line (OD):
- 1/2 in
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Valve Body Style:
- Bypass
- Valve Seat Material:
- PPS
- Valve Size:
- 1/2 in
- Weight:
- 0.25 lb
- Width:
- 1-3/8 in