1/2 x 1/2 in. Circulator Pump
1/2 x 1/2 in. Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique wet rotor design
- Aquastat control ensures optimum operation
- Built-in timer
- Line cord and timer
- Aquastat thermostat
- Integral isolation valve for ease of installation
- Includes check valve to eliminate back flow
-
Lead Law Compliant
Specifications
- AMP:
- 0.23
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Flow Rate:
- 3.5 gpm
- Height:
- 3-1/8 in
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 5
- Maximum Temperature:
- 203
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Brass
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 25 W
- Width:
- 3-33/100 in