DESCRIPTION

  • ECM variable speed motor: flanged
  • Includes time, line cord, and Alpha plug line cord connector
  • Integrated check valve included
  • LED displays gpm and watts usage
  • Liquid temperature range: 14°F - 190°F
  • Permanent magnet motor reduces energy consumption by 50%
  • Plug and pump design makes installation easy
  • Seven operations modes including auto-adapt
  • Water lubricated and maintenance free

Grundfos Alpha™ 15-55F .06 HP 115V Cast Iron Circulator Pump With Term Box

G59896877

Pump Body Material:

SPECIFICATIONS

AMP
0.7
Collection
Alpha™
Discharge Pressure
150
End Connection 1
Flanged
Flow Rate
21 gpm
Height
6-1/2 in
Horsepower
1/16 hp
Impeller
Composite;PES
Length
6-1/2 in
Maximum Feet of Head
19
Maximum Pressure
145 psi
Maximum Temperature
190
Phase
Single Phase
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Phase
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
50
Width
3-9/16 in

Starting at
Call for Pricing
  • QUANTITY