DESCRIPTION

  • Integrated check valve included
  • LED displays gpm and watts usage
  • Permanent magnet motor reduces energy consumption by 50%
  • Plug and pump design makes installation easy
  • Water lubricated and maintenance free

Grundfos Alpha™ 15-55F/LC .06 HP 115V Cast Iron Circulator Pump

G59896832

Pump Body Material:

SPECIFICATIONS

AMP
0.7
Collection
Alpha™
Discharge Pressure
150
End Connection 1
Flanged
Flow Rate
0 - 21 gpm
Height
6-1/2 in
Horsepower
6/100 hp
Impeller
Composite;PES
Length
6-1/2 in
Maximum Feet of Head
1700
Maximum Pressure
145 psi
Maximum Temperature
230
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Cast Iron
Pump Motor Type
2 pole
Pump Phase
1.000
UL Listed
Yes
VAC at 60 Hz
115.000
Volts
115V
Watts
50
Width
3-7/16 in

Starting at
Call for Pricing
  • QUANTITY