DESCRIPTION

  • ECM variable speed motor: flanged
  • Integrated check valve included
  • LED displays gpm and watts usage
  • Liquid temperature range: 14°F - 190°F
  • Permanent magnet motor reduces energy consumption by 50%
  • Plug and pump design makes installation easy
  • Terminal box power connection
  • Water lubricated and maintenance free

Grundfos Alpha 15-55SF .06 HP 115V Stainless Steel Circulator Pump

G59896879

Pump Body Material:

SPECIFICATIONS

AMP
0.7
Collection
Alpha
Discharge Pressure
150
End Connection 1
Flanged
Flow Rate
0 - 21 gpm
Height
6-1/2 in
Horsepower
3/5 hp
Impeller
Composite;PES
Length
6-1/2 in
Maximum Feet of Head
1800
Maximum Pressure
145 psi
Maximum Temperature
190
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Stainless Steel
Pump Motor Type
2 pole
Pump Phase
1.000
UL Listed
Yes
VAC at 60 Hz
115.000
Volts
115V
Watts
50
Width
3-9/16 in

Starting at
$496.88
EACH
  • QUANTITY