1/6 HP 230V Cast Iron Circulator Pump
1/6 HP 230V Cast Iron Circulator Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free
- Quiet operation
- Built-in thermal overload switch
- Minimum Fluid Temperature: 32 F
- Low noise
- Maximum Fluid Temperature: 230 F
- Multi-speed
- Corrosion resistant impeller
- Parts Warranty: 2 Years
- Frequency: 60 Hz
Specifications
- AMP:
- 0.87
- ASTM:
- ASTM 30 B
- Blower Type:
- Variable Speed
- CSA Certified:
- Yes
- Connection Type:
- Flanged
- Depth:
- 8-1/2 in
- Discharge Pressure:
- 10
- Fitting Size 1:
- 2 in
- Flow Rate:
- 63.8 gpm
- Height:
- 7-1/2 in
- Horsepower:
- 1/6 hp
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 14
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3360
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 195 W
- Width:
- 5-22/25 in