2 in. Stainless Steel Pump End

Part #G96126765  |  Item #4514322  |  Manufacturer Part #96126765

$2,576.00 EACH

Fitting Sizes:

2-1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced shaft seal
  • Wear-resistant bearing material
  • Laser-welded impellers
  • Energy-optimised pumps
  • Premium efficiency motors
  • Easy service, minimal downtime
  • High pressure
  • High temperature
  • Difficult liquids

Lead Law Compliant

Specifications

Fitting Size 1: 2-1/2 in

Fitting Sizes: 2-1/2 in

Horsepower: 1/2 hp

Lead Law Compliant: Yes

Material: Stainless Steel

NSF Certified: No

UL Listed: No