DESCRIPTION

  • Built-in motor soft-start reduces the start-up current
  • Built-in protection against dry-running, motor overload and high/low-voltage
  • Constant pressure control possible
  • High robustness to sand
  • Only 3” in diameter - easy to handle and install
  • Permanent magnet motor with high energy efficiency
  • Wide range for supply voltage

Grundfos 200 - 240 V Pump

G96160187

Horsepower:

SPECIFICATIONS

AMP
12.3
Cord Length
4-23/25 ft
Diameter
2-8/9 in
Discharge
1-1/4 in
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Flow Rate
8.81 gpm
Horsepower
1-1/2 hp
Impeller
Polyamide
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
Maximum Feet of Head
390
Maximum Immersible Depth
450 ft
Maximum Temperature
86
Pump Application
Domestic Water
Pump Body Material
Stainless Steel
Pump Motor Type
MSE3
Pump Phase
1
Pump Stage
7
RPM
10700
Size
1-1/4 in
UL Listed
Yes
Volts
200/240V
Watts
1850
Width
2-8/9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS