1-1/2 HP 22 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Grundfos

SQE Series 1-1/2 HP 22 GPM 230V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

SQE Series 1-1/2 HP 22 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #G96160201
  • Item #2929377
  • Manufacturer Part #96160201
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide supply voltage range with auto restart
  • Built-in protection against dry-running, motor overload, and high/low-voltage
  • Only 3” in diameter - easy to handle and install
  • Electronic control enables communication with Grundfos CU 300 and CU 301 control units
  • Permanent magnet motor with high energy efficiency
  • Constant pressure control possible for higher comfort
  • High robustness to sand
  • Built-in motor soft-start reduces the start-up current
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
12.3
Collection:
SQE Series
Connection Type:
NPT
Cord Length:
4-23/25 ft
Discharge:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
22 gpm
Horsepower:
1-1/2 hp
Impeller:
Polyamide
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material Type:
304
Maximum Feet of Head:
240
Maximum Immersible Depth:
450 ft
Maximum Temperature:
86
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
218 psi
Pump Application -:
Domestic Water
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
6
RPM:
10700
UL Listed:
Yes
Volts:
230V
Watts:
2430 W
Weight:
14.11 lb
Width:
2-8/9 in