DESCRIPTION

  • All-in-one pressure booster unit
  • Dry-running protection with automatic reset
  • Easy to Install
  • Easy to operate
  • Low-noise
  • Maintenance-free
  • Self-priming

Grundfos 220/240V Ground Water Pump

G96860207

Horsepower:

SPECIFICATIONS

End Connection 1
MPT
Flow Rate
13.2 gpm
Horsepower
1 hp
Lead Law Compliant
Yes
Material
Glass Fiber
Maximum Pressure
109 psi
Volts
220/240V

Starting at
$1053.62
EACH
  • QUANTITY