DESCRIPTION

Grundfos 230/460 V Booster Pump

G96523714

Horsepower:

SPECIFICATIONS

Horsepower
3 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
316L
Phase
Triple Phase
Volts
220/260V

Starting at
Call for Pricing
  • QUANTITY