DESCRIPTION

  • Dry-run protection
  • Many installation options
  • Over voltage and under voltage protection
  • Standard home outlet voltage (single phase)

Grundfos 230 V Single Phase Pressure Boosting Pump

G91128533

Horsepower:

SPECIFICATIONS

Flow Rate
3.8 gpm
Height
43-3/10 in
Horsepower
2 1/4 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
334 psi
Phase
Single Phase
Pump Motor Type
MSE3
RPM
10700
Volts
230V
Width
4-3/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS