DESCRIPTION

  • Carbon axial bearing
  • Ceramic shaft and radial bearings
  • Corrosion-resistant impeller, composite, PES
  • Stainless steel rotor can and bearing plate

Grundfos 230V 1/12 hp 1-Phase Bronze Circulator Pump

G52722334

Flow Rate:

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
Flanged
Flow Rate
28.2 gpm
Height
6-11/16 in
Horsepower
1/12 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
8-1/2 in
Maximum Feet of Head
9.1
Maximum Pressure
145 psi
Maximum Temperature
40
NSF Certified
No
Phase
Single Phase
Pump Body Material
Bronze
Pump Phase
1
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS