DESCRIPTION

  • High-efficiency motors
  • Improved corrosion resistance
  • In-line design: Reduced installment costs and occupied space
  • Optimised hydraulics for high efficiency
  • Optimized design: Minimized vibration and noise
  • Reduced power consumption
  • Top-pull-out design for easy service dismantling

Grundfos 230V 3/4 hp 1-Phase Bronze Circulator Pump

G96411788

Flow Rate:

SPECIFICATIONS

AMP
4.8
CSA Certified
Yes
Capacity
30 gal
Discharge
1-1/2 in
Discharge Pressure
240
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flow Rate
30 gpm
Height
18-3/7 in
Horsepower
3/4 hp
Impeller
Stainless Steel
Length
13-1/2 in
Material
Bronze
Maximum Feet of Head
42
Maximum Immersible Depth
0 ft
Maximum Pressure
145 psi
Maximum Temperature
284
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Pump Application
Heating
Pump Body Material
Bronze
Pump Motor Type
TEFC
Pump Phase
1
Pump Stage
1
RPM
3450
Size
1-1/2 in
UL Listed
Yes
VAC at 60 Hz
230
Volts
208/230V
Watts
0.55
Width
6 in

Starting at
Call for Pricing
  • QUANTITY