DESCRIPTION

  • Includes analog and digital inputs, configurable relays and fieldbus integration
  • Intelligent control, which eliminates the need for pump throttling valves
  • No maintenance due to canned-rotor design
  • User interaction through the intuitive display

Grundfos MAGNA 230V Cast Iron Circulator Pump

G98126832

Horsepower:

SPECIFICATIONS

AMP
1.9
Collection
MAGNA
Discharge
1-1/2 in
Discharge Pressure
12
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flow Rate
101 gpm
Height
14-5/7 in
Horsepower
4/7 hp
Impeller
Composite;PES
Length
8-1/2 in
Material
Cast Iron
Maximum Feet of Head
39.37
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
Origin
Domestic
Phase
Single Phase
Power Source
Electrical
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Phase
1
Pump Stage
1
Size
1-1/2 in
UL Listed
No
VAC at 60 Hz
208
Volts
208/230V
Watts
442
Width
10-5/6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS