DESCRIPTION

  • Automatic operation by cable-guided float switch that can be adjusted
  • Cooling jacket for continuous operation while slightly submerged (only hydraulics submerged)
  • Easy-to-clean strainer and hydraulic parts by snap-clip and bayonet connections
  • Handy and easy to transport
  • Heavy-duty, pre-lubricated ball bearings
  • Highly robust mechanical shaft seal (silicon carbide)
  • Service-friendly design because of changeable cable (plug), bearings, shaft seal, rotor, and shaft
  • Stainless-steel hydraulics and housing components – high corrosion-resistance and robustness
  • Thermal motor protection – protects the motor from overheating

Grundfos 25 ft. Cord Unilift Sump Pump

G96847166

Volts:

SPECIFICATIONS

AMP
8
Brand Model Compatibility
Grundfos AP12
CSA Certified
Yes
Capacity
39.67 gal
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
39.67 gpm
Height
12-2/3 in
Horsepower
1/2 hp
Impeller
Stainless Steel
Length
8-1/2 in
Material
Stainless Steel
Material Type
304
Maximum Feet of Head
33
Power Source
Plug-In
Pump Application
Sewage
Pump Body Material
Stainless Steel
Pump Motor Type
PSC
Pump Phase
1
RPM
3350
UL Listed
No
Volts
115V
Watts
0.4
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS