DESCRIPTION

  • Balanced shaft seal
  • Difficult liquids
  • Easy service, minimal downtime
  • Energy-optimised pumps
  • High pressure
  • High temperature
  • Laser-welded impellers
  • Premium efficiency motors
  • Wear-resistant bearing material

Grundfos 3 hp 3-Phase Circulator Pump

G96523008

Volts:

SPECIFICATIONS

AMP
4.19
Capacity
53.3 gal
Discharge
2 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
53.3 gpm
Height
31-2/3 in
Horsepower
3 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Length
11-7/8 in
Material
Cast Iron
Maximum Feet of Head
150.3
Maximum Immersible Depth
0 ft
Maximum Pressure
232 psi
Maximum Temperature
194
Phase
Triple Phase
Pump Application
Pressure Booster
Pump Body Material
Cast Iron
Pump Motor Type
TEFC
Pump Phase
3
Pump Stage
4
RPM
3461
VAC at 60 Hz
480
Volts
230/460V
Watts
2.2
Width
10-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS