3 hp Booster Pump
3 hp Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 8.4
- ASTM:
- ASTM A-351 CF 8M
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Horsepower:
- 3 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Phase:
- Three Phase
- Pump Body Material:
- Stainless Steel
- Pump Stage:
- 15
- RPM:
- 3461
- UL Listed:
- No
- Volts:
- 460V