Grundfos
3/4 in. Bronze NPT Valve Kit
Part #G96806130 | Item #4082111 | Manufacturer Part #96806130
Valve Size:
Product Details
- GF 15/26 flange
- Dielectric isolation valve sets
- Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts
Lead Law Compliant
Specifications
ANSI Specifications: No
ASTM Specifications: No
Application: Circulator
Automatic Shut-Off: No
Brand Model Compatibility: UP Series Circulator Pumps
Built-In Grinder: No
CARB OTC LEED Compliant: No
Color Finish: Bronze
Color Finish Category: Bronze Tones
Depth: 3-1/20 in
Diameter: 4-19/100 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
GSA Approved: No
Height: 4 in
High Pressure: 175
ISO Specifications: No
Installation Type: [In-line, Vertical, Horizontal]
Lead Law Compliant: Yes
Length: 3 in
Material: Bronze
Maximum Pressure: 150 psi
Maximum Temperature: 230
Minimum Pressure: 0 psi
Minimum Temperature: 14
Recommended Valve Application: Water
Valve Size: 3/4 in
Width: 4-1/6 in