5 HP 460V Multistage Centrifugal Pump
5 HP 460V Multistage Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact and user-friendly design ideal for installation in systems where compactness is important
- The modular design makes it easy to make customized solutions
- Single pump packaged solution for pressure boosting and HVAC applications
- Low noise level
- Simplified installation
- Single source responsibility
- Factory tested
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 2 in
- Flow Rate:
- 95 gpm
- Horsepower:
- 5 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 3
- UL Listed:
- No
- Volts:
- 460V
- Weight:
- 218 lb