DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

Grundfos UPS 9-Hole Circulator Pump

G97523136

Volts:

SPECIFICATIONS

AMP
3.6
Collection
UPS
Discharge
2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
120 gpm
Height
8-2/3 in
Horsepower
1/2 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
8-2/3 in
Material
Stainless Steel
Maximum Feet of Head
21
Maximum Pressure
145 psi
Maximum Temperature
230
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
395
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY