1/16 HP 115V Stainless Steel Circulator Pump

You last purchased this on
 
Grundfos

1/16 HP 115V Stainless Steel Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1/16 HP 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99287262
  • Item #7374390
  • Manufacturer Part #99287262
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three constant pressure settings
  • Available with either cast iron or stainless steel pump housing
  • Energy efficient permanent magnet motor
  • Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
  • Available with either Line cord or terminal box connection
  • Flanged connection with nut capture feature for quick installation
  • Integrated check valve
  • LED display shows current energy consumption and estimated flow
  • Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.65
Blower Type:
Variable Speed
Connection Type:
Flanged
Depth:
7-5/8 in
Discharge Pressure:
8
ETL Listed:
Yes
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Flow Rate:
10.2 gpm
GSA Approved:
No
Height:
6-1/2 in
Horsepower:
1/16 hp
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Feet of Head:
18
Maximum Temperature:
230
Minimum Temperature:
36
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
No
Volts:
115V
Watts:
45 W
Weight:
5.59 lb
Width:
3-41/50 in