Alpha 1/16 hp 115V Variable Speed Cast Iron Circulator Pump

Part #G99163932  |  Item #7286086  |  Manufacturer Part #99163932

$238.18 EACH

Horsepower:

1/16 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Energy efficient permanent magnet motor
  • AUTOAdapt control mode automatically adjusts the performance
  • Three constant speed settings and three constant pressure settings
  • Available with either cast iron or stainless steel pump housing
  • LED display shows current energy consumption and estimated flow
  • Integrated check valve
  • Available with either Line cord or terminal box connection
  • Flanged connection with nut capture feature for quick installation
  • Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
  • Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions

Specifications

AMP: 0.65

Blower Type: Variable Speed

Collection: Alpha

Depth: 7-1/100 in

End Connection 1: Flanged

End Connections: Flanged

Energy Star Compliant: No

FM Approved: No

Flow Rate: 10.8 gpm

Height: 6-1/2 in

High Pressure: 150

Horsepower: 1/16 hp

IAPMO Listed: No

Impeller: Composite

Installation Type: In-line

Maximum Feet of Head: 18

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Mounting: Free Standing

Pump Phase: 1

Pump Stage: 1

Temperature Range: 36 to 230 Deg F

UL Listed: Yes

Volts: 115V

Watts: 45000

Weight: 6.729

Width: 3-14/15 in