1/16 HP 115V Cast Iron Circulator Pump
This product has been replaced by
Manufacturer Part #92603107
1/16 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three constant pressure settings
- Available with either cast iron or stainless steel pump housing
- Energy efficient permanent magnet motor
- Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
- Available with either Line cord or terminal box connection
- Flanged connection with nut capture feature for quick installation
- Integrated check valve
- LED display shows current energy consumption and estimated flow
- Minimum Fluid Temperature: 36 F
- Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
Specifications
- AMP:
- 0.65
- ANSI:
- ANSI 372, ANSI 61
- Blower Type:
- Variable Speed
- Connection Type:
- Flanged
- Depth:
- 7-1/10 in
- Discharge Pressure:
- 8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fitting Size 1:
- 1-1/2 in
- Flow Rate:
- 10.2 gpm
- GSA Approved:
- No
- Height:
- 6-1/2 in
- Horsepower:
- 1/16 hp
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 230
- Minimum Temperature:
- 36
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 45 W
- Weight:
- 6.32 lb
- Width:
- 3-14/25 in