Grundfos
Alpha 1/16 hp Circulator Pump with Terminal Box
Part #G99287256 | Item #7374392 | Manufacturer Part #99287256
Horsepower:
3/50 hpProduct Details
- Energy efficient permanent magnet motor
- Three constant pressure settings
- Available with either cast iron or stainless steel pump housing
- LED display shows current energy consumption and estimated flow
- Integrated check valve
- Available with either Line cord or terminal box connection
- Flanged connection with nut capture feature for quick installation
- Magnetite-resistant design helps prevent deposits and blockages with robust ceramic shaft, ceramic bearing rings, and stainless steel bearing plate
- Robust startup feature enables the pump to continuously attempt to restart in blocked rotor conditions
- Frequency: 60 Hz
Documents
Specifications
AMP: 0.65
ANSI Specifications: [ANSI 372, ANSI 61]
Blower Type: Variable Speed
Collection: Alpha
Depth: 6-19/50 in
Discharge: 1-1/2 in
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Energy Star Compliant: No
FM Approved: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Flow Rate: 10.2 gpm
Height: 6-1/2 in
Horsepower: 3/50 hp
IAPMO Listed: No
Impeller: Composite
Installation Type: In-line
Length: 6-1/2 in
Material: Cast Iron
Maximum Feet of Head: 18
Maximum Pressure: 150 psi
Maximum Temperature: 230
Minimum Temperature: 36
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61]
Phase: Single Phase
Power Source: Electric
Pump Application: Heating
Pump Body Material: Cast Iron
Pump Motor Type: ECM
Pump Phase: 1
Pump Stage: 1
Type: G99287256
UL Listed: Yes
Volts: 115V
Watts: 45000
Weight: 6.34
Width: 3-41/50 in
-
Starting at $183.21
-
Starting at $377.06
-
Starting at $183.21
-
Starting at $332.15
-
Starting at $238.18
-
Starting at $525.99
-
Starting at $377.06
-
Starting at $183.21
-
Starting at $238.18
-
Starting at $332.15
-
Starting at $238.18