15-55F .06 hp 115V Cast Iron Circulator Pump with Term Box
This product has been replaced by
Manufacturer Part #99163903
Alpha™ 15-55F .06 hp 115V Cast Iron Circulator Pump with Term Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED displays gpm and watts usage
- Plug and pump design makes installation easy
- Permanent magnet motor reduces energy consumption by 50%
- Seven operations modes including auto-adapt
- ECM variable speed motor: flanged
- Liquid temperature range: 14°F - 190°F
- Integrated check valve included
- Water lubricated and maintenance free
- Includes time, line cord, and Alpha plug line cord connector
Specifications
- AMP:
- 0.7
- Collection:
- Alpha™
- Discharge Pressure:
- 150
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 21 gpm
- Height:
- 6-1/2 in
- Horsepower:
- 1/16 hp
- Impeller:
- Composite;PES
- Maximum Feet of Head:
- 19
- Maximum Temperature:
- 190
- Phase:
- Single Phase
- Power Source:
- AC
- Pressure - Maximum:
- 145 psi
- Pump Application -:
- Domestic Hot Water
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ECM-Permanent Magnetic
- Pump Phase:
- 1
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Watts:
- 50 W
- Width:
- 3-9/16 in